66 in. Dual Fuel 8-Burner Sealed Freestanding Range in Graphite Black
Tuscany 66 in. Dual Fuel 8-Burner Sealed Freestanding Range in Graphite Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 20500
- Burner Type:
- Sealed
- Capacity:
- 7.6 cu ft
- Collection:
- Tuscany
- Color Finish Category:
- Blacks
- Color Finish Name:
- Graphite Black
- Control Type:
- Knob
- Depth:
- 30-3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 20.5
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 8
- Number of Lights:
- 4
- Power Source:
- Dual Fuel
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Weight:
- 745 lb
- Width:
- 66 in