BARK 8 60W CAND CHAND *VINE
Vine BARK 8 60W CAND CHAND *VINE
Product Details
Product Details
- Made in the Philippines
Specifications
- Collection:
- Vine
- Color Finish Category:
- Browns
- Color Finish Name:
- Bark
- Height:
- 33 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V