This product requires certification to purchase.

16 OZ TISSUE MTL DISPN STN

You last purchased this on
 
VisionAid

16 OZ TISSUE MTL DISPN STN

  • Fast #
  • Part #R1LC1776DU
  • Item #7442380
  • Manufacturer Part #1LC1776DU
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
VisionAid

16 OZ TISSUE MTL DISPN STN

  • Fast #
  • Part #R1LC1776DU
  • Item #7442380
  • Manufacturer Part #1LC1776DU
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall mount
  • Large Metal Dispensers in two configurations, each holds a 16 oz bottle of liquid cleaner,spray pump, and 1 pack of heavy-duty, wet strength tissues
  • Small Metal Dispenser holds 300 synthetic tissues for dry applications
  • Available filled or empty
  • Refills available
  • Requires Certification

Documents


Specifications

Height:
17-1/2 in
Length:
8-3/4 in
Weight:
7 lb
Width:
3-1/2 in