This product requires certification to purchase.

Universal Flex Side Shield in Clear

You last purchased this on
 
VisionAid

Universal Flex Side Shield in Clear

  • Fast #
  • Part #R99705
  • Item #7288808
  • Manufacturer Part #99705
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
VisionAid

Universal Flex Side Shield in Clear

  • Fast #
  • Part #R99705
  • Item #7288808
  • Manufacturer Part #99705
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Easy-on, easy-off, weaves through the temple
  • No parts or tools required
  • No metal parts
  • Blocks 100% of UV rays
  • Molded of soft, bendable vinyl .075
  • Absorbs the energy of impact
  • Allows temples to fold correctly
  • Conforms to ANSI Z87.1 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Color Finish Name:
Clear
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Height:
1 in
Length:
2-3/4 in
Material:
Plastic
Material Type:
Vinyl
Quick Release:
No
Size:
1-1/2 in x 2-3/4 in x 1 in
Weight:
0.021 lb
Width:
1-1/2 in