This product requires certification to purchase.

40W 1-Light Candelabra E-12 Wall Sconce in Hand-Rubbed Antique Brass

You last purchased this on
 
Visual Comfort & Co

40W 1-Light Candelabra E-12 Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2022HABWG
  • Item #7584647
  • Manufacturer Part #TOB 2022HAB-WG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co

40W 1-Light Candelabra E-12 Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2022HABWG
  • Item #7584647
  • Manufacturer Part #TOB 2022HAB-WG
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
8-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
14-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
40 W
Width:
5-1/2 in