25W 20-Light Candelabra E-12 Incandescent Chandelier in Aged Iron
Darlana 25W 20-Light Candelabra E-12 Incandescent Chandelier in Aged Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Darlana
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 53-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Casual, Traditional
- Number of Lights:
- 20
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 25 W
- Width:
- 50 in