60W 2-Light Medium E-26 Incandescent Vanity Fixture in Gild
Kelly Wearstler Utopia 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Gild
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Kelly Wearstler Utopia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Depth:
- 12-7/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 230V
- Watts:
- 60 W
- Width:
- 45-4/5 in