This product requires certification to purchase.

25W Picture Light

You last purchased this on
 
Visual Comfort & Co

McClain 25W Picture Light

  • Fast #
  • Part #VSP2601HAB
  • Item #7583575
  • Manufacturer Part #SP 2601HAB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co

McClain 25W Picture Light

  • Fast #
  • Part #VSP2601HAB
  • Item #7583575
  • Manufacturer Part #SP 2601HAB
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
McClain
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
8-1/4 in
Dimmable:
No
ETL Listed:
Yes
Height:
4-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Lighting Style:
Contemporary
Number of Lights:
2
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
25 W
Width:
18 in