150W Rail Remote Transformer Ceiling Light
150W Rail Remote Transformer Ceiling Light
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-3/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/10 in
- Length:
- 4-3/10 in
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 2-1/2 in