600 W 12 V Transformer Dual Feed
600 W 12 V Transformer Dual Feed
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Height:
- 5-1/10 in
- Installation Type:
- Ceiling Mount
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 600 W
- Width:
- 6-1/10 in