Architectural
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low-voltage conductor of two individual conductive metal pieces fused together by a plastic separator
Specifications
- Collection:
- Architectural
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Height:
- 3/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 96 in
- Product Type:
- Monorail
- UL Listed:
- No
- Volts:
- 12/24V
- Watts:
- 600 W
- Width:
- 3/10 in