*CVR* KL POST STNDF 1 SN
Kablelite *CVR* KL POST STNDF 1 SN
Product Details
Product Details
Specifications
- Collection:
- Kablelite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Height:
- 1 in
- UL Listed:
- No
- Width:
- 9-1/2 in