This product requires certification to purchase.

*CVR* KL POST STNDF 25 SN

You last purchased this on
 
Visual Comfort & Co. Architectural

Kablelite *CVR* KL POST STNDF 25 SN

  • Fast #
  • Part #V700KSO02S
  • Item #4358726
  • Manufacturer Part #700KSO02S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Kablelite *CVR* KL POST STNDF 25 SN

  • Fast #
  • Part #V700KSO02S
  • Item #4358726
  • Manufacturer Part #700KSO02S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kablelite
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2 in
ETL Listed:
Yes
Height:
2-1/2 in
Installation Type:
Ceiling Mount
UL Listed:
No
Width:
4-1/2 in