This product requires certification to purchase.

1 in. Kable Lite Isolating Connector

Visual Comfort & Co. Architectural

Kablelite 1 in. Kable Lite Isolating Connector

  • Fast #
  • Part #V700PARTD1
  • Item #4362741
  • Manufacturer Part #700PARTD1
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Architectural

Kablelite 1 in. Kable Lite Isolating Connector

  • Fast #
  • Part #V700PARTD1
  • Item #4362741
  • Manufacturer Part #700PARTD1
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chatsworth, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kablelite
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
ETL Listed:
Yes
Height:
3/10 in
Installation Type:
Ceiling Mount
UL Listed:
No
UPC:
756460636005
Width:
1-7/10 in