This product requires certification to purchase.

*CVR* MO PWR EXT 6 BZ

You last purchased this on
 
Visual Comfort & Co. Architectural

Monorail *CVR* MO PWR EXT 6 BZ

  • Fast #
  • Part #V700MOP06Z
  • Item #4361993
  • Manufacturer Part #700MOP06Z
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Monorail *CVR* MO PWR EXT 6 BZ

  • Fast #
  • Part #V700MOP06Z
  • Item #4361993
  • Manufacturer Part #700MOP06Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Monorail
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
1/2 in
ETL Listed:
Yes
Height:
6 in
Installation Type:
Ceiling Mount
UL Listed:
No
Width:
1 in