End Cap
Monorail End Cap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Monorail
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Ceiling Mount
- UL Listed:
- No
- Width:
- 9 in