This product requires certification to purchase.

56 in. 5-Blade Indoor Ceiling Fan in Midnight Black

You last purchased this on
 
Visual Comfort & Co. Fan

Aspen 56 56 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5ASPR56MBK
  • Item #9533139
  • Manufacturer Part #5ASPR56MBK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Aspen 56 56 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5ASPR56MBK
  • Item #9533139
  • Manufacturer Part #5ASPR56MBK
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • This fan is adaptable with a light kit
  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • ENERGY STAR® qualified
  • Remote included for easy operation
  • This product complies with TSCA title VI
  • Requires Certification
  • Green


Specifications

AMP:
0.47, 0.05
Blade Pitch:
13°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
7228 ft3/min
Ceiling Fan Blade Finish:
Midnight Black
Collection:
Aspen 56
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Control Type:
Remote
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
13-1/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Material:
Steel, Wood
Number of Blades:
5
RPM:
158
UL Listed:
Suitable for Damp Locations
Watts:
30.11 W