52 in. 51W 3-blade 1-Light Ceiling Fan in Matte White
Clarity 52 in. 51W 3-blade 1-Light Ceiling Fan in Matte White
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Clarity collection
- 1 Array Integrated 17 watt light bulb
- Fixture is supplied with 1 light bulb
- undefined glass shade
- Dimmable
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- UL listed for dry locations
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3683 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Clarity
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 9-1/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 51 W