Collins Smart 52 in. 3-Blade Indoor Smart Ceiling Fan in Burnished Brass & Washed White Oak
Collins Smart Collins Smart 52 in. 3-Blade Indoor Smart Ceiling Fan in Burnished Brass & Washed White Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy efficient DC motor
- Specialty carved wood blades included
- Remote included for easy operation
- This product complies with TSCA Title VI
Specifications
- AMP:
- 0.38
- Blade Pitch:
- 18°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5534 ft3/min
- Ceiling Fan Blade Finish:
- Washed White Oak
- Collection:
- Collins Smart
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Control Type:
- Remote
- Diameter:
- 52 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 138
- UPC:
- 148176424692
- Volts:
- 120V
- Watts:
- 24.2 W
- Width:
- 52 in