This product requires certification to purchase.

52 in. 60W 1-Light LED Ceiling Fan in White

Visual Comfort & Co. Fan

Discus 52 in. 60W 1-Light LED Ceiling Fan in White

  • Fast #
  • Part #V5DIW52WHD
  • Item #7532236
  • Manufacturer Part #5DIW52WHD
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Discus 52 in. 60W 1-Light LED Ceiling Fan in White

  • Fast #
  • Part #V5DIW52WHD
  • Item #7532236
  • Manufacturer Part #5DIW52WHD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4483 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Discus
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
15-2/5 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
800
Material:
Steel
Number of Blades:
5
Number of Lights:
1
UL Listed:
No
UPC:
014817576603
Volts:
120V
Watts:
60 W