62 in. 6-Blade Indoor Ceiling Fan in Matte White
Loft 62 62 in. 6-Blade Indoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This product is dimmable
- This fan comes with a light kit
- Includes a green, energy-efficient DC motor
- A finishing cap is included if the light kit is unnecessary
- ENERGY STAR® qualified
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Remote included for easy operation Integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
-
Green
Specifications
- AMP:
- 0.36, 0.08
- Blade Pitch:
- 13°
- Blade Span:
- 62 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6928 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Loft 62
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1080
- Material:
- Aluminum, Steel, Synthetic Fiber, Glass, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Blades:
- 6
- Number of Lights:
- 1
- RPM:
- 144
- Volts:
- 120V
- Watts:
- 22.36 W