This product requires certification to purchase.

60 in. 27W Ceiling Fan in Matte White

Visual Comfort & Co. Fan

Maverick 60 in. 27W Ceiling Fan in Matte White

  • Fast #
  • Part #V3MAVR60RZW
  • Item #7905893
  • Manufacturer Part #3MAVR60RZW
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Maverick 60 in. 27W Ceiling Fan in Matte White

  • Fast #
  • Part #V3MAVR60RZW
  • Item #7905893
  • Manufacturer Part #3MAVR60RZW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6687 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Maverick
Color Finish Category:
Whites
Color Finish Name:
Matte White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
13-7/10 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Material:
Steel
Number of Blades:
3
UL Listed:
No
UPC:
014817586244
Volts:
120V
Watts:
27 W