27.08W Ceiling Fan in Brushed Steel
Maverick II 27.08W Ceiling Fan in Brushed Steel
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- Blade Pitch:
- 19°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5889 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Maverick II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Wood
- Number of Blades:
- 3
- UL Listed:
- No
- Watts:
- 27.08 W