This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Burnished Brass

You last purchased this on
 
Visual Comfort & Co. Fan

Maverick II 52 in. 3-Blade Indoor Ceiling Fan in Burnished Brass

  • Fast #
  • Part #V3MAVR52RZWBBS
  • Item #8806732
  • Manufacturer Part #3MAVR52RZWBBS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Maverick II 52 in. 3-Blade Indoor Ceiling Fan in Burnished Brass

  • Fast #
  • Part #V3MAVR52RZWBBS
  • Item #8806732
  • Manufacturer Part #3MAVR52RZWBBS
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Monte Carlo 52" Maverick II - matte white with burnished brass in burnished brass features a 85.0 X 28.0 6 speed motor with a thirteen degree blade pitch
  • Maverick has a 52-inch blade sweep and a 3-blade design that delivers a distinct profile and incredible airflow for living rooms, great rooms or outdoor covered areas
  • It includes a hand-held remote with six speeds and reverse, and is available in six distinct finish options
  • All versions feature beautiful hand-carved, balsa wood blades. ENERGY STAR qualified. Maverick fans are damp-rated, and may be used indoors and in covered outdoor spaces
  • Featured in the decorative Maverick II collection
  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Remote included for easy operation
  • C-UL-US listed for damp locations
  • Decorative burnished brass finish to accent and brighten your room
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
52 in
CFM:
5889 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Maverick II
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Control Type:
Remote
Diameter:
52 in
Energy Star Compliant:
No
Fan Speeds:
6
Height:
11-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary
Material:
Steel, Wood
Number of Blades:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
27 W
Width:
52 in