120 W 2 Light Flood Light in Black
120 W 2 Light Flood Light in Black
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Flood Light collection
- 2 BR40 Medium 120 watt light bulbs
- Black aluminum shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Specifications
- Application:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- BR40
- Lighting Direction:
- Up/Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 120 W
- Weight:
- 2.1 lb
- Width:
- 22 in