This product requires certification to purchase.

5W 1-Light Xenon Wall Lantern in Antique Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Address Light 5W 1-Light Xenon Wall Lantern in Antique Bronze

  • Fast #
  • Part #V960071
  • Item #3349827
  • Manufacturer Part #9600-71
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Address Light 5W 1-Light Xenon Wall Lantern in Antique Bronze

  • Fast #
  • Part #V960071
  • Item #3349827
  • Manufacturer Part #9600-71
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Featured in the decorative Address Light collection
  • 2 T3 1/4 Wedge 5 watt light bulbs and 2 T3 1/4 Wedge 5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Powder coat added to the finish to protect against aging.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

Collection:
Address Light
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Height:
6-13/16 in
Light Bulb Type:
Xenon
Material:
Die Cast Aluminum
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
Volts:
16V
Watts:
5 W
Width:
12-3/8 in