60W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Belton 60W 3-Light Medium E-26 Vanity Fixture in Midnight Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fixture may be mounted in the up or down position
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Vintage lamp(s) recommended for aesthetics
- Traditional iron forms and casual styling available in three finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Belton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 10-31/50 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in