100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Brentwood 100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Brentwood collection
- 1 A19 Medium 100 watt light bulb
- Clear glass panels
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Powder coat added to the finish to protect against aging.
- Meets Title 24 energy efficiency standards
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Collection:
- Brentwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Die Cast Aluminum
- UL Listed:
- No
- UPC:
- 785652882524
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 10-1/4 in