100W 2-Light Medium E-26 Vanity Fixture in Chrome
Canfield 100W 2-Light Medium E-26 Vanity Fixture in Chrome
Frequently Purchased Together
Product Details
Product Details
- Traditional iron forms and casual styling available in three finishes
- The Canfield collection is available in one, two, three and four glass options
- Etched / white inside glass shade
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- Collection:
- Canfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in