This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Chrome

Visual Comfort & Co. Generation Lighting

Canfield 100W 3-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V442880305
  • Item #8199843
  • Manufacturer Part #4428803-05
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Canfield 100W 3-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V442880305
  • Item #8199843
  • Manufacturer Part #4428803-05
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Traditional iron forms and casual styling available in three finishes
  • The Canfield collection is available in one, two, three and four glass options
  • Etched / white inside glass shade
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Behind every seemingly simple design lies unerring attention to restraint and obsessive attention to the tiniest details
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Canfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
8-3/8 in
Installation Type:
Wall Mount
Length:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
785652077982
Volts:
120V
Watts:
100 W
Width:
23-1/8 in