100W 1-Light 15-22/25 in. Outdoor Wall Sconce in Black
Fredricksburg 100W 1-Light 15-22/25 in. Outdoor Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dark sky friendly. Designed to emit no light above the 90® horizontal plane. Photometry unavailable
- Easily converts to LED with optional replacement lamps
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp
- Meets Title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Fredricksburg
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-1/4 in
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 700
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 100 W
- Width:
- 13-1/4 in