52 in. 3-Blade Indoor Ceiling Fan in Matte White
Jovie 52 52 in. 3-Blade Indoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Monte Carlo Jovie 52 - matte white in matte white features a 153.0 x 15.0 4 speed motor with a Twelve degree blade pitch
- Dimmable
Specifications
- AMP:
- 0.52, 0.18
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 5901 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Jovie 52
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Plywood, Steel
- Number of Blades:
- 3
- RPM:
- 184
- UPC:
- 014817624410
- Volts:
- 120V
- Watts:
- 61.9 W