9.3W 3-Light Medium E-26 LED Vanity Fixture in Brushed Nickel
Kerrville 9.3W 3-Light Medium E-26 LED Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Kerrville collection
- 3 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Satin Etched glass shades
- ENERGY STAR® Qualified
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- CETL listed for damp locations
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Kerrville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 15000 h
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 28.5 W
- Width:
- 18 in