52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Bronze
Linden 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Bronze
Frequently Purchased Together
Product Details
Product Details
- When looking for reliable performance at a value, Linden is a top choice. It is available in three sizes (44";48" and 52") and ;four finishes (three finishes for outdoor), including three options with a matte white glass, LED light kit
- Designed with a three-speed, pull chain motor with a manual reverse switch to optimize performance year-round and compatible with a choice of remote controls (sold separately)
- The Linden ceiling fan is series star-rated able with AC or energy star rated DC motor, which blends our most advanced technology with trend-forward style. Linden’s simple design works well with traditional and modern/casual settings
- Transitional 5 blade ceiling fan with bronze housing and American walnut and bronze reversible blades
- Features a pull chain motor with 3 speeds and dry rated for indoor settings such as bedrooms, family rooms, living rooms, and offices
- 4.5'' bronze down rod included, sloped ceiling compatible and easy installation with all mounting hardware included
- Flush mount hardware is included
Specifications
- AMP:
- 0.52, 0.26
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 5051 ft3/min
- Ceiling Fan Blade Finish:
- Bronze/American Walnut
- Collection:
- Linden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 17-4/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 169
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 62.4 W