19-3/4 x 18 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Brushed Nickel
Sea Gull 19-3/4 x 18 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Supplied with wire pre-laced through chain
Specifications
- Collection:
- Sea Gull
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20 in
- ETL Listed:
- Yes
- Height:
- 19-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 18 in x 19-3/4 in x 20 in
- Volts:
- 120V
- Watts:
- 75 W