WECO 1 100 Watts Medium Post Lantern
Sebring WECO 1 100 Watts Medium Post Lantern
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Decorative weathered copper finish to accent and brighten your room
Specifications
- Collection:
- Sebring
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Diameter:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-3/4 in
- Installation Type:
- Post Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Fixture
- UL Listed:
- Yes
- UPC:
- 785652826948
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/4 in