Single Wall Mount Drink Fountain in Satin Stainless Steel
Single Wall Mount Drink Fountain in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With 100% lead-free waterways
- With 18 gauge Type 304 Stainless Steel design provides a well constructed sturdy fountain
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Beautiful satin finish resists stains and corrosion.
- Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
- One-piece stamped bowl makes for an aesthetically pleasing and durable design
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 18 in
- Flow Rate:
- 24 gph
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Self Contained Refrigerant:
- No