Socorro
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for a customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
- Supplied with 12 feet of wire
- Supplied with 10 feet of stardust chain
Specifications
- Collection:
- Socorro
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Stardust
- Diameter:
- 20-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 27-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-7/8 in