7 in. 60W 1-Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Towner 7 in. 60W 1-Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Supplied with adjustable 10-feet of wire for a customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- 1-year manufacturer warranty
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- Supplied with 10 feet of wire
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Towner
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Black
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W