1-3/50 in. 13W LED Recessed Housing & Trim in White
Traverse LED Lyte 1-3/50 in. 13W LED Recessed Housing & Trim in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Featured in the decorative traverse LED Lyte collection
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- Energy Star® qualified
- This fixture is classified as a directional light source
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Meets Title 24 energy efficiency standards
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 5.7 yr
- CSA Certified:
- Yes
- Collection:
- Traverse LED Lyte
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Depth:
- 1-1/16 in
- Diameter:
- 7-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Polycarbonate Lens
- Height:
- 1-3/50 in
- Installation Type:
- Surface Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- T24
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 850
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Overall Width:
- 7-3/8 in
- Product Type:
- Recessed Housing
- Shape:
- Round
- Style:
- Traditional
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 0.45 lb
- Width:
- 7-3/8 in