4-3/4 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture in White
Webster 4-3/4 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Supplied with 6.5-inches of wire
- Fixture can be mounted on the wall or ceiling
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Required accessories:M9000 Rough-in valve
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Webster
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/2 in