9-1/2 in. 9.5W 2-Light Flushmount Ceiling Fixture in Brushed Nickel
Webster 9-1/2 in. 9.5W 2-Light Flushmount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Webster collection
- 2 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Smooth white glass diffuser
- Fixture may be mounted on wall or ceiling.
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- UL listed for damp locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Webster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Smooth White
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 15000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9.5 W
- Width:
- 9-1/2 in