This product requires certification to purchase.

75W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Windom 75W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4102801962
  • Item #9557337
  • Manufacturer Part #4102801-962
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Windom 75W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4102801962
  • Item #9557337
  • Manufacturer Part #4102801-962
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

Collection:
Windom
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
Yes
Glass Type:
Etched, Frosted, White
Height:
11-19/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Traditional
Material:
Glass, Steel, Stone
Material Type:
Alabaster
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
75 W
Width:
4-1/2 in