75W 3-Light Medium Vanity Fixture in Brushed Nickel
Windom 75W 3-Light Medium Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Windom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster, Etched White Inner, Frosted
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 75 W
- Width:
- 18 in