17.9W Integrated LED Picture Light
Dessau 17.9W Integrated LED Picture Light
Frequently Purchased Together
Product Details
Product Details
- From the brand formerly known as Tech Lighting
- The Dessau picture light is the American modern version of the traditional picture light, featuring clean straight lines and integrated LED
- Available in modern finishes
- Complete the look with the entire collection including table lamp, floor lamp and linear suspension
- The LED driver is housed within the junction box (L 3.03" / W 1.22" / H .83")
- This item is made of natural brass. It is a living finish that will patina and warm with age which adds richness. If it gets an uneven patina or spots, a brass cleaner can restore the finish
Specifications
- Collection:
- Dessau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 8-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary, Farmhouse, French Country, Mid-century, Modern, Rustic, Transitional
- Material:
- Aluminum, Brass, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120/277V
- Watts:
- 17.9 W
- Width:
- 18-1/5 in