This product requires certification to purchase.

41.4W 4-Light Vanity Fixture in Satin Nickel

You last purchased this on
 
Visual Comfort & Co. Modern

Kamden 41.4W 4-Light Vanity Fixture in Satin Nickel

Brand image
You last purchased this on
 
Visual Comfort & Co. Modern

Kamden 41.4W 4-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #V700BCKMD4SLED930
  • Item #9337399
  • Manufacturer Part #700BCKMD4S-LED930
5 out of 5 Customer Rating
41.4W 4-Light Vanity Fixture

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • From the brand formerly known as Tech Lighting
  • Two ultra-clean pressed-glass square shades provide ample amount of light
  • Die-cast metal frame with hand-polished glass
  • Available in modern finishes
  • Complementary Kamden wall sconce also available by Tech Lighting
  • Available in a three light and four light vanity option
  • Requires Certification

Specifications

Collection:
Kamden
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
5 in
Installation Type:
Wall Mount
Length:
5-3/5 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
3550
Material:
Aluminum, Brass, Glass
Number Of Hours:
30000 h
Number of Lights:
4
Volts:
120V
Watts:
41.4 W
Width:
31-2/5 in


Call for Pricing
Call for Pricing