24-3/5 in. 26W 1-Light LED Vanity Fixture with Frosted Glass in Polished Chrome
Span Bath 24-3/5 in. 26W 1-Light LED Vanity Fixture with Frosted Glass in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultra-thin, ultra-modern architectural style
- Edge-lit light guide technology
- Fully dimmable integrated LED lamp
- Available in two sleek finish options, Chrome or Satin Nickel
- Ideal for bathroom and vanity lighting
- Protected by a 5-year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Span Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/2 in
- Length:
- 24-3/5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1215
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 26 W
- Width:
- 5-1/2 in