7 x 30-3/5 in. 43.9W 1-Tier 1-Light Integrated LED Contemporary, Mid-century and Modern Chandelier in Smoke with Black
Stratos 7 x 30-3/5 in. 43.9W 1-Tier 1-Light Integrated LED Contemporary, Mid-century and Modern Chandelier in Smoke with Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Add a touch of contemporary style to your space with this beautiful LED chandelier
- Medium and large diameter options perfect for addressing popular interior design trends
- Available in modern finishes
- Fully dimmable LED lamping options to create the desired ambiance
- High-quality, long-lasting integrated LED lamping included to save you time and money
Specifications
- Collection:
- Stratos
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke/Black
- Color Temperature:
- 2700
- Depth:
- 30-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern
- Lumens:
- 3142
- Material:
- Glass, Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 30-3/5 in x 7 in x 30-3/5 in
- Volts:
- 120V
- Watts:
- 43.9 W
- Width:
- 30-3/5 in