60W 3-Light Outdoor Hanging Lantern in Gilded Iron
60W 3-Light Outdoor Hanging Lantern in Gilded Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 30-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 23-1/4 in