This product requires certification to purchase.

40W 10-Light Candelabra E-12 Chandelier in Hand-rubbed Antique Brass

Visual Comfort & Co. Signature

Aerin 40W 10-Light Candelabra E-12 Chandelier in Hand-rubbed Antique Brass

  • Fast #
  • Part #VARN5401HABWG
  • Item #7305569
  • Manufacturer Part #ARN 5401HAB-WG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Aerin 40W 10-Light Candelabra E-12 Chandelier in Hand-rubbed Antique Brass

  • Fast #
  • Part #VARN5401HABWG
  • Item #7305569
  • Manufacturer Part #ARN 5401HAB-WG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aerin
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
No
ETL Listed:
No
Glass Type:
White Strie
Height:
23-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Contemporary, Modern, Transitional
Number of Lights:
10
Number of Tiers:
3
UL Listed:
Suitable for Damp Locations
UPC:
756808937498
Watts:
40 W
Width:
28 in